4 pieces in stock at Vaughan, ON as of 1:10 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Length | 10 m |
| Width | 30 mm |
| Thickness | 3 mm |
| Colour | Black |
| Foam Material | EPDM cellular rubber |
| Adhesive | Acrylate dispersion, solvent-free |
| Application Temperature | +5 °C to +30°C |
| Temperature Resistance | -30°C to +100°C |
| UV resistance (outdoor weathering) | Given |
| Shelf life at +20°C | 24 months |
| EAN | 4045989773633 |
| Closed-cell foam for best possible freedom from leaks |
| High material flexibility |
| Excellent resistance against weathering, aging, UV and temperature |
| Excellent material compatibility; solvent-free |
| Very good abrasion resistance |
| High-quality motor vehicle seals |
| Plumbing, ventilation, and air-conditioning |
| Sheet-metal, steel and glass structures |
| Housing industry |
| Areas requiring insulating, impact dampening and sound deadening |
| Recently featured in a 2014 Hyundai Technical Recall: This Technical Tip provides information needed to eliminate a high pitched wind whistle noise that may be heard on some Hyundai RB Accent vehicles. The noise may be heard while driving at normal freeway speeds and is usually traced to the outside rear view mirror area. Note: This noise may also change in frequency with different fan blower speeds, 2012 Hyundai Accent (RB) Wind noise from outside rear view mirror area |
Product not yet rated.